Simport Dilution Vials Bulk Pack, 1000/CS

Representative image only.
Simport Mfr # V130-1 – Item # EW-08918-55

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)25
  • Tube MaterialPolystyrene
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Height (in)2 1/5
  • Outside Diameter (in)1 3/8
  • Height (mm)56
  • Outside Diameter (mm)35
  • DescriptionDilution Vials Bulk Pack, 1000/CS

More About this Item

Polystyrene vials have optically clear parallel sides and a square bottom. They have been deionized and destaticized, eliminating particle interference in optical cell counters. The polystyrene snap-cap is leakproof, but easy to remove. Vials are guaranteed to meet or exceed OEM specifications. Each lot is tested to ensure cleanliness. Available in vacuum formed trays or in bulk packaging.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat