Simpson 37026 50:5 Three-Phase Current Transducer, Model

Representative image only.
Simpson Mfr # 37026 – Item # EW-68487-38
  • FEATURES
  • Four model types designed to fit a wide range of applications
  • One meter to measure all your values
  • DIN (96 x 96mm) case needing only 2.80" (71mm) behind the panel
  • Easy installation - software detection / correction of wiring errors

$163.50USD / Each

$275.00USD / Each

for an additional
$275.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeLCD
  • Overall Depth (in)2 51/64
  • Overall Depth (mm)71.1
  • Panel Cutout Width (in)3 25/32
  • Panel Cutout Height (in)3 25/32
  • Panel Cutout Width (mm)96
  • Panel Cutout Height (mm)96
  • Description50:5 Three-Phase Current Transducer, Model
  • Warranty1 Year
1 Year Warranty

Key Features

  • FEATURES
  • Four model types designed to fit a wide range of applications
  • One meter to measure all your values
  • DIN (96 x 96mm) case needing only 2.80" (71mm) behind the panel
  • Easy installation - software detection / correction of wiring errors
  • Wide backlit LCD display for easy viewing
  • Easy and safe to use - four keys select all parameters
  • The three phase terminal-style transformer can be used with all GIMA meters to monitor AC current when the current level is too high for the meter.
  • 1 year warranty
  • More About this Item

    Three-Phase Current Transformer
    A three-phase terminal style current transformer can be used with all the GIMA three-phase meters. Simpson’s three-phase current transformer can be used to monitor AC current when the current level is too high for the meter. The current transformer is equipped with terminals to permit easy connection to the GIMA units. These terminals are #8-32 brass studs and come with a flatwasher, lockwasher and a regular nut (leads are not provided).

    Option Modules
    Modbus module adds multi-drop serial communications to any GIMA® meter. The device uses a high speed microprocessor to extract information from the meter and interface to an industry standard modbus® system

    Analog output module
    Analog output module adds four DC 4-20 mA analog outputs to any GIMA® Meter. All outputs are isolated from the metering elements to provide safe connection to external systems.

    REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat