Simpson 444 12681 Micro-Ohmeter 4.5 Digit Ranges: 20mohm 200mohm 2ohm and 20ohm

Representative image only.
Simpson Mfr # 12681 – Item # EW-20023-67
Perfect for testing conductive coatings, high power fuses, and antenna grounding systems
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Current Range (mA)5 mA, 500 μA, 50 μA, 5μA
  • Max Resistance (ohms)20
  • Power (VAC)85 to 250
  • Length (in)3 1/2
  • Height (in)8 1/2
  • Depth (in)2 3/4
  • DescriptionMicro-Ohmeter 4.5 Digit Ranges: 20mohm 200mohm 2ohm and 20ohm
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

This 4.5-digit meter is ideally suited for difficult tests in which a high level of accuracy is a necessity. Your choice of measurement method is selected with switches. Standard “DC” resistance checks can be made with the probes set to either polarity. The special “AC” resistance calculation uses a 40 Hz square wave for the test voltage. Low test voltages of the meter (100 µV max.) greatly reduce the chance that oxidation, corrosion, and contamination will be “punched through”, resulting in false readings. Used in production situations, the meter’s audible tone can be used to indicate resistance values below any selected reading. With a resolution of 1 µW, this meter has the performance necessary for the most demanding jobs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat