Simpson 55MD 01060 Analog Panel Meter, 3.5" Round/0-100 AAC

Representative image only.
Simpson Mfr # 55MD | 01060 – Item # EW-68487-82

SPECS & DESCRIPTION

Specifications & Description

  • Display Type3.5\" analog dial
  • Max DC Current mA (mA)100000
  • Min DC Current mA (mA)0
  • DescriptionAnalog Panel Meter, 3.5\" Round/0-100 AAC

More About this Item

Round Series Analog Panel Meters
Popular replacement-style meter
Glass window for optimum viewing
Black plastic case
Black spade-type pointer for easy distance reading
UL recognized
Available in 21⁄2'' and 31⁄2'' sizes

Current Transducers
Use with digital DC process
indicators
24 VDC power required
Reduces high AC current signal
to 4-20 mA DC signal
Accuracy ±0.5% F.S

AC Current Transformers
Use with analog panel instruments
and 5 AAC digital indicators
requiring external current transformers
Donut-type are inserted one turn primary
and include 2-ft. leads
Reduces high AC current signal to
5 AAC output to meter

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat