Simpson 897 12645 Universal Noise Dosimeter

Representative image only.
Simpson Mfr # 12645 – Item # EW-50509-94
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)3 7/64
  • Height (in)1 7/64
  • Length (in)6 51/64
  • Width (cm)8
  • Height (cm)2.8
  • Length (cm)17.2
  • DescriptionUniversal Noise Dosimeter
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Sound Level Meter SE65755

  • Features fast or slow response
  • AC and DC outputs, tripod mount and analog meter
  • Detachable microphone
  • 40-140 dB
  • Meets ANSI S1.4-1983; ANSI S1.4-1992
  • Frequency - 1000 Hz at 94 dB on 90 dB range
  • "A", "B", "C" external filter for flat response
  • 2-1/2" dial dialog meter, pivot and jewel movement
  • 9V alkaline battery provides approximately 40 hours use
Sound Level Meter SE65757
  • Identical to series A, but only offers "A" weighting which closely corresp

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat