Simpson F45-1-13-0 Digital Voltage Meter, 2VDC/No Output/120VAC

Representative image only.
Simpson Mfr # F451130 – Item # EW-68487-14
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/8\"
  • Display Type0.56\" LED
  • Display Digits4.5
  • Max Power VAC (VAC)130
  • Min Power VAC (VAC)100
  • Max DC Voltage VDC (VDC)20
  • Min DC Voltage VDC (VDC)0
  • Overall Depth (in)3 1/8
  • Overall Depth (mm)79.2
  • Panel Cutout Width (in)3 5/8
  • Panel Cutout Height (in)1 49/64
  • Panel Cutout Width (mm)91.9
  • Panel Cutout Height (mm)45
  • DescriptionDigital Voltage Meter, 2VDC/No Output/120VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

FEATURES

  • 3-1/2 (F35) or 4-1/2 (F45) digit, 0.5" High Red LED Display
  • Front Panel Pops Off For Quick Changes in Decimal Point of Display
  • Scaling
  • 120 VAC Power Supply
  • Application Flexibility - inputs available for DC, AC, or ACTRMS voltage or current, temperature, or frequency
  • 9-32 VDC Power Available (option)
  • Panel Cutout: 1.77" x 3.62" Depth: 3.12"

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat