Simpson H335-1-46-0-2-0 Controller 110Vac 5AAC 2 5AMP Relay Outpt

Representative image only.
Simpson Mfr # H335-1-46-0-2-0 – Item # EW-68489-21
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/8
  • Control Input VAC5 AAC
  • Control Output 1Relay: 5A
  • Control Output 2Relay: 5A
  • Enclosure RatingNEMA 4X
  • Display Type3.5-digit, 0.56\" red
  • Power (VAC)110
  • Power (VDC)9-36 optional
  • DescriptionController 110Vac 5AAC 2 5AMP Relay Outpt
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

FEATURES
3-1/2 or 4-1/2 Digit, 0.56'' red LED display
User-friendly programming via front panel
3-1/2 digit units have 110 VAC power supply, 2 set point relays
4-1/2 digit units have 85-240 VAC power, 4 set point relays
Optional 9-36 VDC power
Optional output signals:4-20mA, 0-10 VDC, RS485 4-20mA, 0-20mA, 0-10VDC
Optional 12 or 24 VAC excitation
Panel cutout: 1.77'' x 3.62''
Other functions and configurations available

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat