Simpson S660-1-2-0-0-0 Quadrature Totalizer No Options

Representative image only.
Simpson Mfr # S660-1-2-0-0-0 – Item # EW-68489-47
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/8\"
  • Display Type0.56\" LED
  • Display Digits6
  • Max Power VAC (VAC)130
  • Min Power VAC (VAC)100
  • Overall Width (in)3 5/8
  • Overall Height (in)1 49/64
  • Overall Depth (in)3 15/64
  • Overall Width (mm)91.9
  • Overall Height (mm)45
  • Overall Depth (mm)82.3
  • Panel Cutout Width (in)3 5/8
  • Panel Cutout Height (in)1 49/64
  • Panel Cutout Width (mm)91.9
  • Panel Cutout Height (mm)45
  • DescriptionQuadrature Totalizer No Options
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

  • Easy to Read - 6 Digit 0.56" Red LED Display
  • Large Buttons with Audible and Tactile Feedback Means Fewer
  • Programming Errors
  • Input Variety - Accepts Count Rates up to 20 kHz. Display Can Be Scaled Via Front Panel Programming
  • 120 VAC Power Supply
  • Application Flexibility - Optional Plug-in Relay Card and Excitation
  • Output Card Can Be Added If Needed
  • Simple menu-driven front panel programming
  • Panel Cutout: 1.77" x 3.62" Depth: 3.24"
  • Easy to Program - Uses Words, no Symbols or Codes

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat