Single-Phase TEFC Rigid-Base Motor, 56C, 1 HP/1800 rpm; 115/208-230 V

Representative image only.
Item # EW-71005-45
Totally enclosed motors are ideal for dusty, dirty, or damp environments
  • Unique four-in-one design allows for replacement of ODP, TEFC, C-Face, or rigid based motors
  • Use for vertical or horizontal applications

PRODUCT OPTIONS

$475.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Motor RPM (rpm)1800
  • Motor Frame Size56HC
  • Motor Enclosure TypeTEFC, ODP
  • Power (VAC)208 to 230/ 460
  • Power (amps)3.5-3.6/1.8
  • Power (Phase)3
  • Power Conduit Box ConnectionYes
  • Length (in)12.31
  • Length (cm)31.27
  • Motor hp1
  • DescriptionSingle-Phase TEFC Rigid-Base Motor, 56C, 1 HP/1800 rpm; 115/208-230 V

Key Features

  • Unique four-in-one design allows for replacement of ODP, TEFC, C-Face, or rigid based motors
  • Use for vertical or horizontal applications

More About this Item

Single-phase motors include a removable, rigid base. Three-phase motors inlcude a removable base.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat