Skymaster SM-28 Compact Weather Monitoring Meter

Representative image only.
Skymaster Mfr # SM-28 – Item # EW-99756-35
Advanced weather information in a convenient pocket-knife design
  • LCD with splashproof case
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Wind Speed (mph)0.4
  • Max Wind Speed (mph)89
  • Barometric Pressure Accuracy (PSI)±3 hPa
  • Max Temperature (Outside) (° F)122
  • Min Temperature (Outside) (° F)-32
  • Temperature Accuracy (Outside) (° F)±2
  • Max Humidity RH (Outside) (%)99
  • Min Humidity RH (Outside) (%)0
  • Max Humidity RH (Inside) (%)99
  • Min Humidity RH (Inside) (%)0
  • Max Dew Point (° F)155.8
  • Min Dew Point (° F)-31.2
  • Dew Point Accuracy±3°F
  • Max Wind Speed (ft/min)89
  • Wind Speed Accuracy±3%
  • Max Wind Chill (° F)158
  • Min Wind Chill (° F)-22
  • Wind Chill Accuracy±2°F
  • Max Altitude (ft)29527
  • Min Altitude (ft)-1968
  • DescriptionCompact Weather Monitoring Meter
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • LCD with splashproof case
  • 1 year warranty

More About this Item

The Skymaster weather meter measures barometric pressure with 16-hour history graph, temperature, altitude, wind speed, wind chill, heat index, relative humidity, and dew point. With features such as water resistance, the ability to be mounted onto a tripod, and a storm alarm, this unit is one of the most complete meters available at this level. Select knots, mph, kph, m/sec, ft/min, Beaufort Scale (°F or °C) hpa/mb, or " Hg.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat