Smart Spatula 17231 Disposable Anti static Micro Spatula, Opaque 140 mm

Representative image only.
Smart Spatula Mfr # 17231 – Item # EW-06265-14
Reduce cross-contamination Use as a disposable spatula, stir rod, or policeman

PRODUCT OPTIONS

$36.75USD / Pkg of 300

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)5 1/2
  • Overall Length (cm)14
  • MaterialPolypropylene
  • SterileNo
  • DescriptionDisposable Anti static Micro Spatula, Opaque 140 mm

More About this Item

Disposable polypropylene (PP) spatulas are ideal for chemical and biological material transfer, collection, and manipulation. Spatulas features both a scoop end and a spatula end. The contoured spatula end is shatter resistant even when exposed to liquid nitrogen and is flexible enough to fit into many small containers to scrape or collect samples. The hollow core reduces heat and cold transfer. Can be used with dilute acids and bases. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat