SNOL 39/1100 LHM01 SS Muffle Furnace, Stainless Steel, 39 L, Upwards Opening Door, 400V

Representative image only.
Mfr # SNOL 39/1100 LHM01 SS EU – Item # EW-33859-35
Designed for a variety thermal processes up to 1300 °C.
  • One-piece chamber and ecological insulation provide high thermal efficiency
  • Low power consumption saves electricity
  • Short heating up/cooling down period for efficient process time
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu in)2379
  • Capacity (Liters)39
  • Chamber Width (in)12 13/32
  • Chamber Height (in)9 1/2
  • Chamber Depth (in)19 1/2
  • Chamber Width (cm)31.5
  • Chamber Height (cm)24
  • Chamber Depth (cm)49.5
  • Max Temperature (° F)2012
  • Max Temperature (° C)1100
  • Temperature Uniformity±10
  • Rise Time50
  • Overall Width (in)25 1/2
  • Overall Height (in)29 1/8
  • Overall Depth (in)35 1/2
  • Overall Width (cm)65
  • Overall Height (cm)74
  • Overall Depth (cm)90
  • DisplayDigital
  • Control TypePID
  • Power (VAC)400
  • Power (Hz)50
  • DescriptionMuffle Furnace, Stainless Steel, 39 L, Upwards Opening Door, 400V
  • Warranty1 Year
1 Year Warranty

Includes

3 phase model has power cord only, plug must be supplied by customer.

Key Features

  • One-piece chamber and ecological insulation provide high thermal efficiency
  • Low power consumption saves electricity
  • Short heating up/cooling down period for efficient process time
  • 1 year warranty

More About this Item

Using high quality thermoinsulation, ceramic hearth plates, and embedded heating elements on models up to 1100°C (exposed on ceramic tubes on models up to 1300°C) these furnaces provide excellent temperature stability and uniformity. Equipped with high-precision digital microprocessor controllers fitted with self-tuning and manual PID settings, they are an optimal fit for scientific, educational, government, industrial, and material testing labs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat