Socorex Acura Adjustable-Volume Pipettor, 1-10 µL; Each

Representative image only.
Socorex Mfr # W810304 – Item # EW-25015-04
Adjustable tip ejector for tip source flexibility
  • Fast easy calibration reduces pipettor downtime
  • Fully autoclavable to 248°F (121°C) — fully assembled
  • 3-year warranty on parts and labor including 2 years on the original calibration
  • Confirm your volume easily while in use
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)10
  • AutoclavableYes
  • Min Volume (µL)1
  • Min Volume (mL)0.001
  • Max Volume (mL)0.01
  • Min Dispensing (mL)0.001
  • Max Dispensing (mL)0.01
  • Increments (µL)0.01
  • Accuracy (%)±2.00%
  • Precision (%)±2.50%
  • Number Of Channels1
  • Tip EjectorYes
  • Warranty2 year
Two year warranty

Key Features

  • Fast easy calibration reduces pipettor downtime
  • Fully autoclavable to 248°F (121°C) — fully assembled
  • 3-year warranty on parts and labor including 2 years on the original calibration
  • Confirm your volume easily while in use
  • 2 year warranty

More About this Item

These pipettors combine numerous features and accuracy in a convenient package. Read the volume display without changing your hand position, ensuring the correct liquid volume is dispensed. The JustTip™ system enables easy adjustment of the tip ejector so that it can be used with a variety of tips. The tip ejector is positioned for easy use by either hand, even when wearing gloves.
Perform calibration quickly and easily, reducing pipettor downtime. Swift-set calibration requires no additional tools beyond a balance and distilled water. Pipettors are fully autoclavable to 248°F (121°C) fully assembled, reducing the time to bring a pipettor back to service after contamination.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat