This item is now discontinued. We recommend the following as suggested replacements: EW-37701-11

Soleus HCT-D70E-A Compact Digital Dehumidifier, 70 Pints; 120 V, 60 Hz

Representative image only.
Soleus Mfr # DS1-70E-101 – Item # EW-37701-21
Convenient moisture removal in a portable design
  • Low temperature operation down to 41° F
  • 3 Fan speeds
  • Loss of power protection with auto restart
  • Automatic shut-off with bucket full indicator and alarm
  • Automatic defrost
  • Automatic Shut-off timer
  • Garden house connector for continuous drainage
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)115
  • Power (Hz)60
  • Height (in)23 5/8
  • Width (in)15 11/32
  • Depth (in)11
  • DescriptionCompact Digital Dehumidifier, 70 Pints; 120 V, 60 Hz
  • Warranty1 Year
1 Year Warranty

Key Features

  • Low temperature operation down to 41° F
  • 3 Fan speeds
  • Loss of power protection with auto restart
  • Automatic shut-off with bucket full indicator and alarm
  • Automatic defrost
  • Automatic Shut-off timer
  • Garden house connector for continuous drainage
  • 1 year warranty

More About this Item

These dehumidifiers feature three humidity-level settings, three fan-speed settings, continuous dehumidification, full-tank indicator, and a water drain for continuous operation. A magnetic float within the water tank provides accurate water level readings and prevents tank overflow. When full, the tank indicator light illuminates and the unit automatically shuts off. Selectable humidity levels offer options for any comfort level. Once the selected humidity level is achieved, the compressor shuts off automatically. In situations where constant dehumidification is necessary, the continuous operation mode overrides the level setting. For convenient portability, the units feature a carrying handle and casters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat