Solid PP Cable/Zip Ties, 4" L, White; 1000/Pk

Representative image only.
Item # EW-06830-85
Wide operating temperature -40°F to +239°F (-40°C to +115°C)
  • Polypropylene cable ties provide excellent resistance to chemicals and salts
  • Inside serrations allow for strong hold on cables and wire bundles
  • Head design provides high tensile strength with very low insertion force
  • Bent tail ensures a quick and simple installation

PRODUCT OPTIONS

$173.00USD / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Min Loop Strength (lbs)8
  • Length (in)4
  • Bundle Diameter (in)3/4
  • Length (cm)10.2
  • Bundle Diameter (cm)1.9
  • ColorWhite
  • MaterialPolypropylene
  • Description11 Pound Solid PP Cable/Zip Ties, 4" L, White; 1000/Pk

Key Features

  • Polypropylene cable ties provide excellent resistance to chemicals and salts
  • Inside serrations allow for strong hold on cables and wire bundles
  • Head design provides high tensile strength with very low insertion force
  • Bent tail ensures a quick and simple installation

More About this Item

Polypropylene (PP) cable ties are ideal for tubing bundles. PP resists a number of chemicals and is UV-resistant.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat