Space-Saving Folding Cart, Large 40" x 35.5", 350 lbs Cap

Representative image only.
Item # EW-47600-10
Fold and unfold these carts in one easy motion!
  • Easy to store
  • Constructed of durable aluminum and sturdy polyethylene
  • 35 ½”H
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)10.5
  • Width (cm)26.67
  • Number of Shelves3
  • Capacity (lbs)350
  • Capacity (kg)159
  • DescriptionSpace-Saving Folding Cart, Large 40\" x 35.5\", 350 lbs Cap
  • Warranty1 Year
1 Year Warranty

Key Features

  • Easy to store
  • Constructed of durable aluminum and sturdy polyethylene
  • 35 ½”H
  • 1 year warranty

More About this Item

Carts are constructed of durable aluminum with three lightweight yet sturdy polyethylene shelves. Transport heavy loads up to 350 lb (approximately 116 lb per shelf). Shelves are easy to clean; top shelf has ergonomically shaped handles that ensure a secure grip. The 4" heavy-duty swivel casters provide easy movement.
Fold and unfold these new plastic carts in one easy motion! You don’t need tools, complicated latches, or any assembly or disassembly. Carts are easy to store and won’t take up a lot of room in your lab.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat