Spectrum Chromatography Column for Organic Solutions, 9.4 mL Total Volume

Representative image only.
Spectrum Chromatography Mfr # 125001 – Item # EW-34697-06
Column design minimizes dead volume
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • SPE Cartridge Length (mm)200
  • SPE Cartridge Length (cm)15
  • SPE Cartridge Diameter (cm)0.9
  • Column Volume (mL/cm)0.6
  • Tubing Outside Diameter (OD) (in)0.125
  • Max Pressure (PSI)50
  • Total Volume Capacity (mL)9.4
  • DescriptionColumn for Organic Solutions, 9.4 mL Total Volume
  • Warranty3 month
3 Month Warranty

Key Features

  • 3 month warranty

More About this Item

Spectrum chromatography columns are made from premium borosilicate glass. Each column is constructed with non-clogging bed supports made of a thin, 10-ìm membrane and a 50-ìm woven grid. All columns are autoclavable.

Columns for Organic Solutions provide excellent chemical resistance with only PTFE and borosilicate glass wetted parts. Ideal for use with solvents (except hydrofluoric acid-solutions).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat