Specwell M0830 Close Focus Microscope/Telescope; 40x/8x, 8.0 mm FOV, 8.5 Degree

Representative image only.
Specwell Mfr # M0830 – Item # EW-03096-30
Dual use—magnify up to 45x or view objects at a distance
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification8x/40x
  • Maximum Magnification40x
  • Head ConfigurationMonocular
  • Working Distance65 mm
  • Height (InchShort)8.375
  • Height (cm)21.3
  • Outside Diameter (in)1.6562
  • Outside Diameter (cm)4.2
  • DescriptionClose Focus Microscope/Telescope; 40x/8x, 8.0 mm FOV, 8.5 Degree
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Scope are constructed of durable aluminum and plastic. Lenses come with covers to protect against scratches. Eyepiece has a soft edge for comfort and safety. Includes a neck strap, a micro lens stand, hard carrying case, and carrying strap.
Ideal for industrial applications in quality control and inspection. Easy to use—simply screw the micro lens and stand onto the monocular for close microscopic work. For distant viewing, unscrew the micro lens and stand, then use the monocular as a telescope. Focus is adjustable in both microscope and telescope modes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat