Specwell M830-S Microscope/telescope, built-in reticle; 25x/8x, 11mm/148mm field of view

Representative image only.
Specwell Mfr # M830-S – Item # EW-03097-10

$625.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Magnification8x/25x
  • Maximum Magnification25x
  • Head ConfigurationMonocular
  • Working Distance75 mm
  • Field of View11.0 mm
  • Height (in)8.75
  • Height (cm)22.2
  • Outside Diameter (in)1.6562
  • Outside Diameter (cm)4.2
  • DescriptionMicroscope/telescope, built-in reticle; 25x/8x, 11mm/148mm field of view

More About this Item

Scope are constructed of durable aluminum and plastic. Lenses come with covers to protect against scratches. Eyepiece has a soft edge for comfort and safety. Includes a neck strap, a micro lens stand, hard carrying case, and carrying strap.
Ideal for macroscopic quality control and inspection procedures, this model includes a straight line reticle.
For microscopic viewing, screw the micro lens and stand onto the monocular. For distant telescopic viewing, unscrew the micro lens and stand, and use the monocular as a telescope (these scopes are not intended for close range telescopic viewing). Focus is adjustable in both microscope and telescope modes.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat