Spex Protects 3-Ply Ear Loop Protective Masks; Box of 50

Representative image only.
Spex Protects Item # EW-78901-28
Designed for comfort and protection
  • Provides more than 99% filtration of 3 to 5 μm particles
  • Wide, flexible nose fitting limits air escape and reduces foggy glasses
  • High-quality, non-woven material makes breathing easy
  • Excellent fit and 3-ply construction for maximum protection
  • Be prepared with a box of 50
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)6.9
  • MaterialPolypropylene(PP)
  • Width (in)3.7
  • ColorBlue
  • Description3-Ply Ear Loop Protective Masks; Box of 50
Two year warranty

Key Features

  • Provides more than 99% filtration of 3 to 5 μm particles
  • Wide, flexible nose fitting limits air escape and reduces foggy glasses
  • High-quality, non-woven material makes breathing easy
  • Excellent fit and 3-ply construction for maximum protection
  • Be prepared with a box of 50
  • 2 year warranty

More About this Item

These disposable face masks are used by thousands of professionals working in scientific and educational laboratories around the world. Comfortable to wear – will not chafe at ear bands or mask perimeter. Wear alone or under your own fabric mask.

Disposable 3-ply face mask with soft ear loops and an adjustable nose cover is designed to be lightweight for comfort. Nonsterile.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat