Spex SamplePrep 1600 MiniG® Homogenizer; 115/230 VAC, 50/60 Hz

Representative image only.
Spex SamplePrep Item # EW-04500-08
Accommodates a full range of sample vials with an adjustable clamp
  • Ideal for cell lysis applications including DNA/RNA extraction, protein extraction, and pesticide residue analysis
  • The grinding process is visible through the see-through lid window
  • Comes with an adjustable clamp that allows users to secure vials or microplates of various sizes
  • Operation is quick and easy
  • Digital display allows for control of the rate and time

$11,410.00USD / Each
Don't forget to order scoops
Cole-Parmer® Essentials Sampling Scoops, Sterile, Polystyrene
ITEM(S) ON SALE
$100.00 - $168.00USD / Case of 100

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)240
  • Min Sample Size (mL)2
  • Max Sample Size (mL)50
  • Max Speed (rpm)1500
  • Min Speed (rpm)500
  • Height (in)21 1/2
  • Width (in)11 1/4
  • Depth (in)17
  • Height (cm)54.6
  • Width (cm)28.6
  • Depth (cm)43.2
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Motor hP0.14
  • Description1600 MiniG® Automated Homogenizer; 115/230 VAC, 50/60 Hz
  • Warranty1 Year
Conformite Europeenne1 Year Warranty

Includes

An adjustable clamp assembly and three-prong grounded plug with cord for 115 VAC operation (specify 230 VAC operation to receive the right cord/plug assembly).

Key Features

  • Ideal for cell lysis applications including DNA/RNA extraction, protein extraction, and pesticide residue analysis
  • The grinding process is visible through the see-through lid window
  • Comes with an adjustable clamp that allows users to secure vials or microplates of various sizes
  • Operation is quick and easy
  • Digital display allows for control of the rate and time
  • 1 year warranty

More About this Item

The 1600 MiniG® is small yet powerful tissue homogenizer and cell lyser. The adjustable clamp can handle sample vials from 2 mL to 50 mL or up to two deep-well microplates. Using the bead beating method, it is designed for rapid cell disruption, cell lysis, and tissue homogenization. Common applications for this model include DNA/RNA research and extraction, protein extraction, biofuel research, and pesticide residue extraction via the QuEChERS or SWeET method.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat