Cole-Parmer Spex® 2200-100 Deep-Well Microplate, 96 x 2.4 mL, Square Wells; 100/PK

Representative image only.
Cole-Parmer Item # EW-04576-90
Durable polypropylene microplates resist perforation by grinding media
  • Alphanumeric marks for well identification
  • Use microplates with sealing mats to prevent spills and well-to-well contamination
  • Square wells provide greater working capacity than typical round-well plates
  • Working volume of 2.0 mL
  • Pack of 100

$962.00USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Number of Wells96
  • Well Volume (mL)2.4
  • Max Working Well Volume (mL)2
  • Well ShapeSquare
  • Lid (Included)No, order sealing mat 04575-65 or 04576-91
  • MaterialPolypropylene
  • DescriptionDeep-Well Microplate, 96 x 2.4 mL, Square Wells; 100/PK

Key Features

  • Alphanumeric marks for well identification
  • Use microplates with sealing mats to prevent spills and well-to-well contamination
  • Square wells provide greater working capacity than typical round-well plates
  • Working volume of 2.0 mL
  • Pack of 100

More About this Item

Ideal for use with Cole-Parmer® homogenizers, these deep-well plates serve many application purposes, such as tissue homogenization and cell lysis.

Load each well with the sample, solution if desired, and grinding media then seal with a sealing mat 04575-65 or 04576-91 to prevent spills and cross contamination. Place up to six microplates in the HG-600 Geno/Grinder 2010 04500-17 or 04576-84 for high-throughput tissue homogenization and cell lysis.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat