Cole-Parmer Spex® 2258 Jar with Screw Cap, Polyethylene Terephthalate(PET,) 25 oz (750 mL); 4/PK

Representative image only.
Cole-Parmer Item # EW-04575-76
Safely grind samples in the HG-600 Geno/Grinder® 2010 and HG-400 MiniG® homogenizers
  • Screw thread cap ensures a tight seal
  • Two jars can be clamped in the HG-600 Geno/Grinder® 2010 homogenizer
  • Not precleaned

PRODUCT OPTIONS

$27.40USD / Pkg of 4

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)750
  • Tube MaterialPolyethylene terephthalate (PET)
  • Tube ColorClear
  • Cap TypeScrew
  • Cap MaterialPlastic
  • Cap colorWhite
  • SterileNo
  • Height (in)5 19/32
  • Outside Diameter (in)3 1/2
  • Height (mm)142
  • Outside Diameter (mm)89
  • DescriptionJar with Screw Cap, Polyethylene Terephthalate (PET,) 25 oz (750 mL); 4/PK

Includes

Jars and screw caps.

Key Features

  • Screw thread cap ensures a tight seal
  • Two jars can be clamped in the HG-600 Geno/Grinder® 2010 homogenizer
  • Not precleaned

More About this Item

Cole-Parmer® vials are ideal for holding grinding balls and media. Vials are supplied with screw caps to secure and protect samples or grinding media.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat