Cole-Parmer Spex® 3116PC Grinding Vials, Polycarbonate with Slip-On Polyethylene Cap, 5 mL; 100/PK

Representative image only.
Cole-Parmer Item # EW-04577-20
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Suitable for use with Cole-Parmer® Mixer/Mill® High-Energy Ball Mills
  • Compatible with 1/8" (3.2 mm) methacrylate grinding balls 04575-92
  • Compatible with 3/8" (9.5 mm) methacrylate grinding balls 04575-88
  • Compatible with 3/8" (9.5 mm) steel ball 04500-21)
  • Recommended mixing/grinding load: 2 mL

PRODUCT OPTIONS

$99.80USD / Pkg of 100

BUY MORE & SAVE

  • 1-9$99.80USD / Pkg of 100
  • 10+$89.82USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)5
  • Tube MaterialPolycarbonate
  • Cap TypeSlip-on
  • Cap MaterialPolyethylene
  • Height (in)2
  • Outside Diameter (in)1/2
  • Height (mm)50.8
  • Outside Diameter (mm)12.7
  • DescriptionPolycarbonate Grinding Vials with Slip-On Polyethylene Cap, 5 mL; 100/PK

Includes

Slip-on polyethylene caps.

Key Features

  • Suitable for use with Cole-Parmer® Mixer/Mill® High-Energy Ball Mills
  • Compatible with 1/8" (3.2 mm) methacrylate grinding balls 04575-92
  • Compatible with 3/8" (9.5 mm) methacrylate grinding balls 04575-88
  • Compatible with 3/8" (9.5 mm) steel ball 04500-21)
  • Recommended mixing/grinding load: 2 mL

More About this Item

Order methacrylate balls to use with disposable plastic vials.

Disposable grinding vials are ideal for pulverizing soft, brittle materials and for mixing liquids and powders. Vials are also suitable for slurry grinding. Use with Cryo-Block block 04575-85 for preserving temperature sensitive samples during grinding. Ideal for larger samples that are too big for standard titer plates. Vials have been extensively tested with various samples and shown to resist perforation by grinding media.

Hardness: Mohs 1 ½
Typical composition: Major Element – C

Vials are not precleaned.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat