Cole-Parmer Spex® 3117 Grinding Vial Set, Hardened Steel, 2.5 mL; 1/EA

Representative image only.
Cole-Parmer Item # EW-04575-91
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Crush, grind, and mill various materials
  • Recommended mixing load: 2 mL
  • Recommended grinding load: 0.2 to 0.6 mL
  • Hardened steel vial and cap with 52-100 steel grinding ball

PRODUCT OPTIONS

$172.25USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2.5
  • Tube MaterialHardened steel
  • Cap TypeSlip-on
  • Cap MaterialHardened steel
  • Height (in)1
  • Outside Diameter (in)1/2
  • Height (mm)24.5
  • Outside Diameter (mm)12.7
  • Special Features52-100 steel ball
  • DescriptionGrinding Vial Set, Hardened Steel, 2.5 mL; 1/EA

Includes

Hardened steel vial and slip-on cap; and one 1/4" (6.35 mm) 52-100 steel ball.

Key Features

  • Crush, grind, and mill various materials
  • Recommended mixing load: 2 mL
  • Recommended grinding load: 0.2 to 0.6 mL
  • Hardened steel vial and cap with 52-100 steel grinding ball

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinders with a wide range of vial sets suitable for your application.

Hardened steel vial set offers high durability and efficiency with moderate resistance to abrasion—suitable for general-purpose grinding.

Hardness: Mohs 5 ½ - 6; Rockwell – C 60-65
Typical composition: Major Element – Fe; Minor Elements – Cr, Si, Mn, C

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat