Spex SamplePrep 3119 Methacrylate Balls, 1/8" (3.2 mm); 100/PK

Representative image only.
Spex SamplePrep Item # EW-04575-92
Crush, grind, and mill various materials
  • Select from 10 different grinding ball materials to suit your application
  • Compatible with all Spex® SamplePrep plastic grinding vials
  • Disposable grinding ball ideal for pulverizing soft, brittle materials and for mixing powders
  • Measures 1/8" (3.2 mm) in diameter
  • Pack of 100

PRODUCT OPTIONS

$29.25USD / Pkg of 100

BUY MORE & SAVE

  • 1-9$29.25USD / Pkg of 100
  • 10+$26.33USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • MaterialMethacrylate
  • Compatible WithAll SPEX® SamplePrep plastic grinding vials
  • Diameter (in)0.125
  • Diameter (mm)3.2
  • DescriptionMethacrylate Balls, 1/8" (3.2 mm); 100/PK

Key Features

  • Select from 10 different grinding ball materials to suit your application
  • Compatible with all Spex® SamplePrep plastic grinding vials
  • Disposable grinding ball ideal for pulverizing soft, brittle materials and for mixing powders
  • Measures 1/8" (3.2 mm) in diameter
  • Pack of 100

More About this Item

Hardness: Mohs 1 ½
Typical composition: Major Element – C

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat