Cole-Parmer Spex® 5004 Grinding Vial Set, Tungsten Carbide-Lined, 5 mL; 1/EA

Representative image only.
Cole-Parmer Item # EW-04576-24
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Crush, grind, and mill various materials
  • Recommended mixing load: 3 mL
  • Recommended grinding load: 0.5 to 1.5 mL
  • Methacrylate center cylinder, acetal caps with tungsten carbide insert, and tungsten carbide grinding ball

PRODUCT OPTIONS

$531.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)5
  • Tube MaterialMethacrylate
  • Cap TypeSlip-on
  • Cap MaterialAcetal with tungsten carbide insert
  • Height (in)2 7/8
  • Outside Diameter (in)3/4
  • Height (mm)54
  • Outside Diameter (mm)19.1
  • Special FeaturesTungsten carbide balls
  • DescriptionGrinding Vial Set, Tungsten Carbide-Lined, 5 mL; 1/EA

Includes

Six methacrylate center cylinders, two slip-on acetal caps with tungsten carbide inserts, and two 5/16" (7.9 mm) tungsten carbide grinding balls.

Key Features

  • Crush, grind, and mill various materials
  • Recommended mixing load: 3 mL
  • Recommended grinding load: 0.5 to 1.5 mL
  • Methacrylate center cylinder, acetal caps with tungsten carbide insert, and tungsten carbide grinding ball

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinders with a wide range of vial sets suitable for your application.

Effective and versatile grinding vial for mixing and grinding samples. Vials are also suitable for slurry grinding. Use vial with multiple sample adapter 04576-66 in the Mixer/Mill® grinders to process multiple samples at the same time.

Hardness: Mohs 8 ½ +; Knoop 1400 - 1800.
Typical composition: Major Elements – W, C, Co; Minor Elements – Ta, Ti, Nb

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat