Cole-Parmer Spex® 5004A Tungsten Carbide Balls, 5/16" (7.9 mm); 4/PK

Representative image only.
Cole-Parmer Item # EW-04577-56
Crush, grind, and mill various materials
  • Select from 10 different grinding ball materials to suit your application
  • Replacement tungsten carbide grinding ball for grinding vial set 04576-24
  • Effective grinding ball for mixing and grinding samples
  • High resistance to abrasion
  • Long-wearing and very high efficiency
  • Measures 5/16" (7.9 mm) in diameter
  • Pack of 4

PRODUCT OPTIONS

$146.00USD / Pkg of 4

SPECS & DESCRIPTION

Specifications & Description

  • MaterialTungsten carbide
  • Compatible WithTungsten carbide-lined grinding vial set 04576-24
  • Diameter (in)0.3125
  • Diameter (mm)7.9
  • DescriptionTungsten Carbide Balls, 5/16\" (7.9 mm); 4/PK

Key Features

  • Select from 10 different grinding ball materials to suit your application
  • Replacement tungsten carbide grinding ball for grinding vial set 04576-24
  • Effective grinding ball for mixing and grinding samples
  • High resistance to abrasion
  • Long-wearing and very high efficiency
  • Measures 5/16" (7.9 mm) in diameter
  • Pack of 4

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinding vial sets with a wide range of grinding ball options suitable for your application.

Hardness: Mohs 8 ½ +; Knoop 1400 to 1800
Typical composition: Major Elements – W, C, Co; Minor Elements – Ta, Ti, Nb

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat