Spex SamplePrep 6757 Grinder Microvial Set, 0.1 to 0.5 mL

Representative image only.
Spex SamplePrep Item # EW-04500-43
  • Everything you need to make one complete grinding vial
  • Three microvials contained in a vial holder
  • Holds 0.1 to 0.5 mL sample

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)0.5
  • Tube Size0.1 to 0.5 mL
  • DescriptionGrinder Microvial Set, 0.1 to 0.5 mL

Includes

Stainless steel end plugs, stainless steel impactor, and polycarbonate center cylinder.

Key Features

  • Everything you need to make one complete grinding vial
  • Three microvials contained in a vial holder
  • Holds 0.1 to 0.5 mL sample

More About this Item

These microvial sets are ideal for grinding very small quantities of samples such as tissue, seeds, textiles, and pharmaceuticals. It is comprised of three microvials contained in a holder to allow simultaneous sample processing. Grinds three samples simultaneously in the 6875 model (04550-40, 04550-41, & 04550-42) with an adapter. Grinds three samples at a a time in the 6775 (04500-39) Freezer/Mill. Easily remove end plug using extractor (04500-44)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat