SPEX SamplePrep 6775-115 Freezer/Mill® Small Cryogenic Grinder, 0.1 to 5 g; 115 VAC

Representative image only.
SPEX SamplePrep Item # EW-04500-39
Grind the toughest samples at cryogenic temperatures
  • Reach cryogenic temperatures in minutes
  • Dual grinding and cooling chambers
  • User-friendly touch screen controls
  • 20 user-defined programs for easy quick recall
  • Enhanced safety features

PRODUCT OPTIONS

$8,699.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Tubes Held3
  • Tube Size(1) small vial or (1) microvial set
  • Height (in)12 3/4
  • Width (in)10 1/2
  • Length (in)19
  • Depth (in)19
  • Height (cm)32
  • Width (cm)27
  • Depth (cm)48
  • Length (cm)48
  • Capacity0.1 to 5 g
  • DescriptionSmall Cryogenic Grinder, 0.1 to 5 g; 115 VAC

Includes

Vial extractor/end plug opener 04576-31 and three-prong grounded plug with cable.

Key Features

  • Reach cryogenic temperatures in minutes
  • Dual grinding and cooling chambers
  • User-friendly touch screen controls
  • 20 user-defined programs for easy quick recall
  • Enhanced safety features
  • 0.1 to 5 g capacity
  • Accomodates one small grinding vial or one microvial set
  • 115 VAC operation

More About this Item

The Freezer/Mill® programmable cryogenic grinder pulverizes through the toughest samples at cryogenic temperatures. Samples are placed in a vial and immersed in a self-contained insulated liquid nitrogen (LN2) tub, reaching cryogenic temperatures in minutes, where they are then pulverized with a magnetically driven impactor. The closed grinding vial impactor prevents sample cross-contamination. The dual grinding and cooling chambers allow you to pre-cool and grind two sets of samples simultaneously.

Grind temperature sensitive samples while maintaining constant temperature, as the sample never leaves the enclosed liquid nitrogen bath. Enhanced safety features include a liquid nitrogen sensor and lid interlock. If the lid is opened while in process, grinding will stop. Auto-fill system is available for automated liquid nitrogen filling.

The large, high-resolution touch screen controls all parameters of the run. Store up to 20 user-defined grinding programs for quick and easy recall. The user-friendly interface allows you to view training videos, user manual, and run history, which can be transferred to a computer using a thumb drive.

Purchase liquid nitrogen, extractor, and sample vials separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat