Cole-Parmer Spex® 6808 End Plug Extractor with Lever for Mid-Size and Large Grinding Vials, 1 Vial Capacity

Representative image only.
Cole-Parmer Item # EW-04500-50
Accessories for Freezer/Mill® cryogenic grinders to simplify your processes
  • Closed grinding vial prevents cross-contamination
  • Excellent for grinding tissue, seeds, polymers, pharmaceuticals, and textiles
  • Provides higher throughput while reducing operator effort
  • Easily removes end plugs from large frozen vials
  • Suction cups secure extractor to bench top

PRODUCT OPTIONS

$1,521.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)50
  • Tube Size1 large vial
  • Length (in)10
  • Height (in)13 1/2
  • Width (in)5
  • Width (cm)12.7
  • Height (cm)34.3
  • Length (cm)25.4
  • Capacity1 large vial
  • DescriptionEnd Plug Extractor with Lever for Mid-Size and Large Grinding Vials, 1 Vial Capacity

Key Features

  • Closed grinding vial prevents cross-contamination
  • Excellent for grinding tissue, seeds, polymers, pharmaceuticals, and textiles
  • Provides higher throughput while reducing operator effort
  • Easily removes end plugs from large frozen vials
  • Suction cups secure extractor to bench top

More About this Item

Compatible with Freezer/Mill® cryogenic grinders 04500-39 to -42, 04577-77, and 04577-92 to -94.

The end plug extractor for the mid-sized and large vial set easily removes end plugs from frozen vials. Use vial adapter 04500-48 to remove the end plug from mid-size sample vials. Simply place a vial into the extractor and press down on the handle. Samples can be removed from the vial while cold. Suction cups on the bottom offer secure benchtop placement for one-handed operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat