Spex SamplePrep 8001B Hardened Steel Ball Set, Two 1/2" (12.7 mm) & Four 1/4" (6.35 mm); 6/PK

Representative image only.
Spex SamplePrep Item # EW-04578-14
Crush, grind, and mill various materials
  • Select from 10 different grinding ball materials to suit your application
  • Replacement hardened steel grinding balls for grinding vial sets 04576-56 and 04576-64
  • Set includes two 1/2" (12.7 mm) and four 1/4" (6.35 mm) diameter steel balls
  • Durable and tough grinding balls suitable for general purpose grinding
  • High durability and efficiency with moderate resistance to abrasion

PRODUCT OPTIONS

$18.20USD / Pkg of 6

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHardened steel
  • Compatible WithHardened steel grinding vial sets 04576-56 and round ended hardened steel vial set 04576-64
  • Diameter (in)0.5
  • Depth (mm)12.7
  • DescriptionHardened Steel Ball Set, Two 1/2" (12.7 mm) & Four 1/4" (6.35 mm); 6/PK

Key Features

  • Select from 10 different grinding ball materials to suit your application
  • Replacement hardened steel grinding balls for grinding vial sets 04576-56 and 04576-64
  • Set includes two 1/2" (12.7 mm) and four 1/4" (6.35 mm) diameter steel balls
  • Durable and tough grinding balls suitable for general purpose grinding
  • High durability and efficiency with moderate resistance to abrasion
  • Made of type 52-100 steel
  • Pack of 6

More About this Item

Hardness: Mohs 5 ½ to 6; Rockwell – C 60 to 65
Typical composition: Major Element – Fe; Minor Elements – Cr, Si, Mn, C

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat