Cole-Parmer Spex® 8001LC Grinding Vial Set, Hardened Steel, 65 mL; 1/EA

Representative image only.
Cole-Parmer Item # EW-04612-12
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Crush, grind, and mill various materials

PRODUCT OPTIONS

$518.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)65
  • Tube MaterialHardened steel
  • Cap TypeScrew-on
  • Cap MaterialHardened steel
  • Height (in)3
  • Outside Diameter (in)2 1/4
  • Height (mm)76
  • Outside Diameter (mm)57.2
  • Special FeaturesO-ring and steel balls
  • DescriptionGrinding Vial Set, Hardened Steel, 65 mL; 1/EA

Key Features

  • Crush, grind, and mill various materials

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinders with a wide range of vial sets suitable for your application.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat