Spex SamplePrep 8002 Grinding Vials, Polystyrene with Screw-On Cap, 135 mL; 100/PK

Representative image only.
Spex SamplePrep Item # EW-04576-57
Use with hIgh-energy Mixer/Mill® grinders to pulverize and mix samples
  • Compatible with 3/8" (9.5 mm) methacrylate grinding balls 04575-88 and 1/2" (12.7 mm) methacrylate grinding balls 04578-19
  • Recommended load: 50 mL

PRODUCT OPTIONS

$291.00USD / Pkg of 100

BUY MORE & SAVE

  • 1-9$291.00USD / Pkg of 100
  • 10+$261.90USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)135
  • Tube MaterialPolystyrene
  • Cap TypeScrew-on
  • Cap MaterialPlastic
  • Height (in)2 1/2
  • Outside Diameter (in)2 1/8
  • Height (mm)67
  • Outside Diameter (mm)54
  • DescriptionPolystyrene Grinding Vials with Screw-On Cap, 135 mL; 100/PK

Includes

Screw-on caps.

Key Features

  • Compatible with 3/8" (9.5 mm) methacrylate grinding balls 04575-88 and 1/2" (12.7 mm) methacrylate grinding balls 04578-19
  • Recommended load: 50 mL

More About this Item

Order methacrylate balls to use with disposable plastic vials.

Disposable grinding vials are ideal for pulverizing soft, brittle materials and for mixing liquids and powders. Vials are also suitable for slurry grinding.

Hardness: Mohs 1 ½
Typical composition: Major Element – C

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat