Cole-Parmer Spex® 8003 Grinding Vial Set, Alumina Ceramic, 45 mL; 1/EA

Representative image only.
Cole-Parmer Item # EW-41005-86
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Crush, grind, and mill various materials
  • Alumina components are 99.5% pure aluminum oxide
  • Recommended mixing load: 20 mL
  • Recommended grinding load: 5 to 15 g

PRODUCT OPTIONS

$887.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)45
  • Tube MaterialAlumina
  • Cap TypeSlip-on
  • Cap MaterialAlumina
  • Height (in)2 3/4
  • Outside Diameter (in)2 1/4
  • Height (mm)70
  • Outside Diameter (mm)57.2
  • Special FeaturesCorprene gaskets and alumina balls
  • DescriptionGrinding Vial Set, Alumina Ceramic, 45 mL; 1/EA

Includes

Alumina center cylinder, two slip-on caps, one 1/2" (12.7 mm) ball, and eight corprene gaskets.

Key Features

  • Crush, grind, and mill various materials
  • Alumina components are 99.5% pure aluminum oxide
  • Recommended mixing load: 20 mL
  • Recommended grinding load: 5 to 15 g

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinders with a wide range of vial sets suitable for your application.

Alumina ceramic vial set is ideal for blending powders and mixing emulsions. Use with clamp 04576-69 for slurry grinding to prevent leakage and damage to the vial.

Hardness: Mohs 9; Rockwell R45N 83; Knoop 2100
Typical composition: Major Elements – Al; Minor Elements – Si, Ca, Mg

Since alumina is fragile, extreme care must be taken to prevent breakage. Starting sample size should be 1/4". Sample quantity should be between 5 and 15 g of a material that can reasonably be expected to be ground by ceramic. Do not use more than one 1/2" diameter grinding ball.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat