Spex SamplePrep 8006 Grinding Vial Set, Methacrylate, 55 mL; 1/EA

Representative image only.
Spex SamplePrep Item # EW-04576-61
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Rugged construction allows grinding of soft materials without metallic contamination
  • Recommended mixing/grinding load: 25 mL
  • Methacrylate vial, methacrylate grinding balls, and methacrylate-lined aluminum cap

PRODUCT OPTIONS

$311.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)55
  • Tube MaterialMethacrylate
  • Cap TypeScrew-on
  • Cap MaterialMethacrylate-lined aluminum
  • Height (in)2 5/8
  • Outside Diameter (in)2 1/2
  • Height (mm)66.7
  • Outside Diameter (mm)63.5
  • Special FeaturesCorprene gasket and methacrylate balls
  • DescriptionGrinding Vial Set, Methacrylate, 55 mL; 1/EA

Includes

Heavy-gauge methacrylate body with methacrylate-lined aluminum screw-on cap, two 1/2" (12.7 mm) and four 3/8" (9.5 mm) methacrylate balls, and one corprene gasket

Key Features

  • Rugged construction allows grinding of soft materials without metallic contamination
  • Recommended mixing/grinding load: 25 mL
  • Methacrylate vial, methacrylate grinding balls, and methacrylate-lined aluminum cap

More About this Item

Ideal for pulverizing soft, brittle materials and for mixing liquids and powders in the Mixer/Mill® grinders. Vial is suitable for slurry grinding.

Hardness: Mohs 1 ½
Typical composition: Major Element – C

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat