Cole-Parmer Spex® 8009 Grinding Vial Set, Round-Ended, Hardened Steel, 35 mL; 1/EA

Representative image only.
Cole-Parmer Item # EW-04576-64
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Crush, grind, and mill various materials
  • Round-ended grinding chamber provides more efficient grinding and mixing
  • Recommended mixing load: 25 mL
  • Recommended grinding load: 3 to 10 g
  • Hardened steel vial, cap, and grinding ball

PRODUCT OPTIONS

$1,489.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)35
  • Tube MaterialHardened steel
  • Cap TypeScrew-on
  • Cap MaterialHardened steel
  • Height (in)3
  • Outside Diameter (in)2 3/8
  • Height (mm)76
  • Outside Diameter (mm)60.3
  • Special FeaturesO-ring and steel balls
  • DescriptionGrinding Vial Set, Round-Ended, Hardened Steel, 35 mL; 1/EA

Includes

Hardened steel vial, screw-on cap, two 1/2" (12.7 mm) balls, four 1/4" (6.35 mm) balls, and one O-ring.

Key Features

  • Crush, grind, and mill various materials
  • Round-ended grinding chamber provides more efficient grinding and mixing
  • Recommended mixing load: 25 mL
  • Recommended grinding load: 3 to 10 g
  • Hardened steel vial, cap, and grinding ball

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinders with a wide range of vial sets suitable for your application.

Hardened steel offers high durability and efficiency and moderate resistance to abrasion—great for grinding hard, brittle samples to an analytical fineness. Vial set is useful for blending powders, mixing emulsions, and suitable for slurry grinding. Use vial with multiple sample adapter 04576-66 in the Mixer/Mill® grinders to process multiple samples at the same time.

Hardness: Mohs 5 ½ - 6; Rockwell – C 60-65
Typical composition: Major Element – Fe; Minor Elements – Cr, Si, Mn, C

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat