Spex SamplePrep 8009B Chrome Steel Ball, 1" (25.4 mm); 1/EA

Representative image only.
Spex SamplePrep Item # EW-04578-22
Crush, grind, and mill various materials
  • Select from 10 different grinding ball materials to suit your application
  • Use with round-ended hardened steel vial set 04576-64
  • Measures 1" (25.4 mm) in diameter

PRODUCT OPTIONS

$9.80USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialChrome steel
  • Compatible WithUse with round-ended hardened steel vial set 04576-64
  • Diameter (in)1
  • Diameter (mm)25.4
  • DescriptionChrome Steel Ball, 1" (25.4 mm); 1/EA

Key Features

  • Select from 10 different grinding ball materials to suit your application
  • Use with round-ended hardened steel vial set 04576-64
  • Measures 1" (25.4 mm) in diameter

More About this Item

Hardness: Mohs 5 ½ to 6; Rockwell – C 60 to 65

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat