Spex SamplePrep 8014A Agate Ball, 1/2" (12.7 mm); 1/EA

Representative image only.
Spex SamplePrep Item # EW-04578-23
Crush, grind, and mill various materials
  • Select from 10 different grinding ball materials to suit your application
  • Replacement agate ball for grinding vial set 04576-68
  • Extremely high resistance to abrasion and very long wearing with moderate efficiency
  • Ideal for grinding and mixing samples when organic and metallic contamination are equally undesirable
  • Handmade from flawless Brazilian agate

PRODUCT OPTIONS

$40.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialAgate
  • Compatible WithAgate grinding vial set 04576-68
  • Diameter (in)0.5
  • Diameter (mm)12.7
  • DescriptionAgate Ball, 1/2" (12.7 mm); 1/EA

Key Features

  • Select from 10 different grinding ball materials to suit your application
  • Replacement agate ball for grinding vial set 04576-68
  • Extremely high resistance to abrasion and very long wearing with moderate efficiency
  • Ideal for grinding and mixing samples when organic and metallic contamination are equally undesirable
  • Handmade from flawless Brazilian agate
  • Measures 1/2" (12.7 mm) in diameter

More About this Item

Hardness: Mohs 6 to 7; Knoop 550 to 800.
Typical composition: Major element – Si; Minor elements – Al, Na, Fe, K, Ca, Mg

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat