Spex SamplePrep 8227 Grinding Jar, Stainless Steel, 500 mL

Representative image only.
Spex SamplePrep Item # EW-04900-03
Accessories to rapidly reduce hard and brittle samples with the 8200 Planetary Ball Mill
  • Jar rotation in combination with grinding balls impacting the sample and the walls of the jar allow for both milling and mixing
  • Excellent for grinding rocks, minerals, sand, cement, slag, ceramics, glass, and pharmaceuticals
  • The 500 mL jar can hold a sample weight of 100 to 225 g

PRODUCT OPTIONS

$2,500.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Jar Capacity (L)0.5
  • MaterialStainless Steel
  • Compatible With8200 Planetary Ball Mill
  • Sample Capacity (g)100 - 225 g
  • DescriptionGrinding Jar, Stainless Steel, 500 mL

Key Features

  • Jar rotation in combination with grinding balls impacting the sample and the walls of the jar allow for both milling and mixing
  • Excellent for grinding rocks, minerals, sand, cement, slag, ceramics, glass, and pharmaceuticals
  • The 500 mL jar can hold a sample weight of 100 to 225 g

More About this Item

These accessories are compatible with the Spex 8200 Planetary Ball Mills 04900-16 and 04900-17. Mill sold separately.

Choose from 250 mL or 500 mL jar capacities and stainless steel or hardened steel jars and grinding media. Generally, the grinding jar and grinding balls are made from the same material.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat