Cole-Parmer Spex® 8504-H Grinding Container with Handles, Tungsten Carbide; 240 mL

Representative image only.
Cole-Parmer Item # EW-41010-87
Handles allow you to easily lift your sample container in and out of the ShatterBox® Verastile Ring and Puck Mill
  • Suitable for slurry grinding
  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples to analytical fineness
  • Capable of grinding nearly anything dry and brittle
  • Suitable for slurry grinding
  • Recommended grinding load: 20 to 60 mL
  • Typical sample size: 50 g

PRODUCT OPTIONS

$12,073.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)240
  • MaterialTungsten carbide
  • Compatible WithSM-300 ShatterBox® (41010-83 & 41010-84)
  • DescriptionGrinding Container with Handles, Tungsten Carbide; 240 mL
Made in the U.S.A.

Includes

Puck, ring, dish with O-ring gasket, and lid.

Key Features

  • Suitable for slurry grinding
  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples to analytical fineness
  • Capable of grinding nearly anything dry and brittle
  • Suitable for slurry grinding
  • Recommended grinding load: 20 to 60 mL
  • Typical sample size: 50 g

More About this Item

Typical samples include: Cements, Soils, Ceramics, Slag, Rocks, Minerals, Ores, Pharmaceuticals, Sulfur Pellets, Dried Plant Material

Substantially harder and heavier than steel, tungsten carbide-lined container grinds faster and with less contamination. It provides high resistance to abrasion and offers long-wearing with very high efficiency. Dish and lid are constructed of steel shells with tungsten carbide inserts; puck and ring are made of solid tungsten carbide.

Hardness: Mohs 8 1/2 +; Knoop 1400 - 1800
Typical composition: Major Elements – W, C, Co; Minor Elements – Ta, Ti, Nb

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat