Cole-Parmer Spex® 8505 Grinding Container, Alumina Ceramic Lined, 170 mL; 1/EA

Representative image only.
Cole-Parmer Item # EW-04576-77
Use with ShatterBox® Verastile Ring and Puck Mill to pulverizing and mix samples
  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples to analytical fineness
  • Ideal for grinding extremely hard samples
  • Suitable for slurry grinding
  • Recommended grinding load: 15 to 50 mL
  • Typical sample size: 40 g:Weighs 11 lb (5 kg)

PRODUCT OPTIONS

$3,640.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)170
  • MaterialAlumina ceramic/aluminum/steel
  • Compatible WithShatterBox® Ring and Puck Mill
  • Height (in)3.2
  • Diameter (in)6.3
  • Height (cm)8
  • Diameter (cm)16
  • DescriptionGrinding Container, Alumina Ceramic Lined, 170 mL; 1/EA

Includes

Dish with O-ring gasket, lid, and puck.

Key Features

  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples to analytical fineness
  • Ideal for grinding extremely hard samples
  • Suitable for slurry grinding
  • Recommended grinding load: 15 to 50 mL
  • Typical sample size: 40 g:Weighs 11 lb (5 kg)

More About this Item

Optimize performance of your Cole-Parmer® Shatterbox® Ring and Puck Mill with these grinding containers. Typical samples include cements, soils, ceramics, slag, rocks, minerals, ores, pharmaceuticals, sulfur pellets, and dried plant material.

Grinding container lined with 99.5% alumina ceramic is long-wearing, very abrasion-resistant, and offers moderate efficiency. Container comes with aluminum dish and steel lid lined with alumina ceramic plates, and solid alumina ceramic puck.

Hardness: Mohs 9; Rockwell R45N 83; Knoop 2100
Typical composition: Major Elements – Al; Minor Elements – Si, Ca, Mg

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat