Cole-Parmer Spex® 8507 Grinding Container, Hardened Steel, 90 mL; 1/EA

Representative image only.
Cole-Parmer Item # EW-04576-79
Use with ShatterBox® Verastile Ring and Puck Mill to pulverizing and mix samples
  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples to analytical fineness
  • Durable, tough, and suited for general purpose grinding
  • Suitable for slurry grinding
  • Recommemded grinding load: 5 to 20 mL
  • Typical sample size: 15 g
  • Weighs 4 lb (1.9 kg)

PRODUCT OPTIONS

$907.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)90
  • MaterialHardened steel
  • Compatible WithShatterBox® Ring and Puck Mill
  • Height (in)2.3
  • Diameter (in)3.6
  • Height (cm)5.9
  • Diameter (cm)9.2
  • DescriptionGrinding Container, Hardened Steel, 90 mL; 1/EA

Includes

Dish with gasket, lid, and puck.

Key Features

  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples to analytical fineness
  • Durable, tough, and suited for general purpose grinding
  • Suitable for slurry grinding
  • Recommemded grinding load: 5 to 20 mL
  • Typical sample size: 15 g
  • Weighs 4 lb (1.9 kg)

More About this Item

Optimize performance of your Cole-Parmer® Shatterbox® Ring and Puck Mill with these grinding containers. Typical samples include cements, soils, ceramics, slag, rocks, minerals, ores, pharmaceuticals, sulfur pellets, and dried plant material.

Dish, lid, and puck made of 52-100 hardened tool steel offer moderate resistance to abrasion, high durability, and efficiency. Must be used either one or three at a time with grinding container rack 04578-24.

Hardness: Mohs 5 1/2 - 6; Rockwell – C 60-65
Typical composition: Major Element – Fe; Minor Elements – Cr, Si, Mn, C

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat