Cole-Parmer Spex® 8521-H Grinding Container with Handles, Hardened Steel; 650 mL

Representative image only.
Cole-Parmer Item # EW-41010-92
Handles allow you to easily lift your sample container in and out of the ShatterBox® Verastile Ring and Puck Mill
  • Suitable for slurry grinding
  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples to analytical fineness
  • Extremely high resistance to abrasion, wears very slowly, and results in little contamination
  • Suitable for slurry grinding
  • Recommended grinding load: 30 to 100 mL
  • Typical sample size: 90 g

PRODUCT OPTIONS

$3,510.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)650
  • MaterialHardened steel
  • Compatible WithSM-300 ShatterBox® (41010-83 & 41010-84)
  • DescriptionGrinding Container with Handles, Hardened Steel; 650 mL
Made in the U.S.A.

Includes

Puck, dish with O-ring gasket, and lid.

Key Features

  • Suitable for slurry grinding
  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples to analytical fineness
  • Extremely high resistance to abrasion, wears very slowly, and results in little contamination
  • Suitable for slurry grinding
  • Recommended grinding load: 30 to 100 mL
  • Typical sample size: 90 g

More About this Item

Typical samples include: Cements, Soils, Ceramics, Slag, Rocks, Minerals, Ores, Pharmaceuticals, Sulfur Pellets, Dried Plant Material

Grinding container constructed of 52-100 hardened tool steel offers high efficiency and durability.

Hardness: Mohs 5 ½ - 6; Rockwell – C 60-50
Typical composition: Major Element – Fe; Minor Elements – Cr, Si, Mn, C

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat