Spex SamplePrep 8530 ShatterBox® Ring and Puck Mill; 230 VAC/50 HZ

Representative image only.
Spex SamplePrep Item # EW-04578-26
Soundproof enclosure keeps noise level down while grinding samples
  • Grind samples up to 150 g to analytical powder in minutes
  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples
  • Membrane control panel features an LCD with 10-minute electronic timer
  • Lockable caster wheels ensure mill stays in place during operation
  • 230 VAC, 50 Hz operation

PRODUCT OPTIONS

$14,200.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)835
  • DisplayLCD
  • Width (in)19
  • Height (in)40
  • Depth (in)19
  • Power (VAC)230
  • Power (Hz)50
  • Motor hp1/3
  • DescriptionRing and Puck Mill; 230 VAC/50 HZ

Includes

Power cord with two-prong European plug.

Key Features

  • Grind samples up to 150 g to analytical powder in minutes
  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples
  • Membrane control panel features an LCD with 10-minute electronic timer
  • Lockable caster wheels ensure mill stays in place during operation
  • 230 VAC, 50 Hz operation

More About this Item

ShatterBox® ring and puck mill is ideal for pulverizing dry, brittle samples and slurry grinding. To use, place your sample between the puck and the wall of the grinding container, place the clamp over the container, then simply set the timer and run the mill. A puck and ring swing around inside a grinding container at a high speed to crush the samples to analytical quality powder. Clamp adjusts to fit various grinding containers. Safety interlock system and lid gas cylinders offer operator safety. A 10-minute timer counts down the time remaining. Press "Pause" any time to interrupt the grinding cycle. Grinding containers are available in various sizes and materials. Order rack 04578-24 to hold one or three small grinding containers (04576-79 and 04576-80) in the chamber.

Typical samples include include cements, soils, ceramics, slag, rocks, minerals, ores, pharmaceuticals, sulfur pellets, and dried plant material.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat