Cole-Parmer Spex® 8003A Alumina Ceramic Ball, 1/2" (12.7 mm); 1/EA

Representative image only.
Cole-Parmer Item # EW-04578-15
Crush, grind, and mill various materials
  • Select from 10 different grinding ball materials to suit your application
  • Replacement alumina ceramic ball for grinding vial set 41005-86
  • Long-wearing, very abrasion-resistant, and moderate efficiency
  • Made of 99.5% pure aluminum oxide
  • Measures 1/2" (12.7 mm) in diameter

PRODUCT OPTIONS

$64.10USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialAlumina ceramic
  • Compatible WithAlumina ceramic grinding vial set 41005-86
  • Diameter (in)0.5
  • Diameter (mm)12.7
  • DescriptionAlumina Ceramic Ball, 1/2\" (12.7 mm); 1/EA

Key Features

  • Select from 10 different grinding ball materials to suit your application
  • Replacement alumina ceramic ball for grinding vial set 41005-86
  • Long-wearing, very abrasion-resistant, and moderate efficiency
  • Made of 99.5% pure aluminum oxide
  • Measures 1/2" (12.7 mm) in diameter

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinding vial sets with a wide range of grinding ball options suitable for your application.

Hardness: Mohs 9; Rockwell R45N 83; Knoop 2100
Typical composition: Major Elements – Al; Minor Elements – Si, Ca, Mg

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat