Cole-Parmer Spex® 7151 Crucible Rack and Tong Set

Representative image only.
Cole-Parmer Item # EW-04576-47
Get a grip on your samples
  • Safely handle crucibles with tongs and rack
  • Rack holds up to six 8.4 mL capacity crucibles 04576-48 or 04578-09
  • Rack withstands temperatures up to 2192 °F (1200 °C)
  • Includes 20" L stainless steel tongs

PRODUCT OPTIONS

$313.25USD / Set of 1

SPECS & DESCRIPTION

Specifications & Description

  • MaterialNichrome rack and SS tongs
  • Compatible With04576-48 and 04578-09
  • Length (in)20
  • Diameter (in)1
  • Length (cm)50.8
  • Diameter (cm)2.5
  • DescriptionCrucible Rack and Tong Set

Includes

Rack and tongs.

Key Features

  • Safely handle crucibles with tongs and rack
  • Rack holds up to six 8.4 mL capacity crucibles 04576-48 or 04578-09
  • Rack withstands temperatures up to 2192 °F (1200 °C)
  • Includes 20" L stainless steel tongs

More About this Item

Choose from tongs constructed of nichrome or stainless steel and with or without rack.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat