Cole-Parmer Spex® 2210 Deep-Well Microplate, 96 x 1 mL, Round-Bottom Wells; 1/EA

Representative image only.
Cole-Parmer Item # EW-04500-32
Durable polypropylene microplates resist perforation by grinding media
  • Alphanumeric marks for well identification
  • Use microplates with sealing mats to prevent spills and well-to-well contamination
  • Round-bottom well has a working volume of 0.7 mL
  • 1 each

PRODUCT OPTIONS

$14.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Number of Wells96
  • Well Volume (mL)1
  • Max Working Well Volume (mL)0.7
  • Well ShapeRound
  • Lid (Included)No, order sealing mat 04500-33 or 04500-34
  • MaterialPolypropylene
  • DescriptionDeep-Well Microplate, 96 x 1 mL, Round-Bottom Wells; 1/EA

Key Features

  • Alphanumeric marks for well identification
  • Use microplates with sealing mats to prevent spills and well-to-well contamination
  • Round-bottom well has a working volume of 0.7 mL
  • 1 each

More About this Item

Ideal for use with Cole-Parmer® homogenizers, these deep-well plates serve many application purposes, such as tissue homogenization and cell lysis.

Load each well with the sample, solution if desired, and grinding media then seal with a sealing mat 04500-33 or 04500-34 to prevent spills and cross contamination. Place up to six microplates in the HG-600 Geno/Grinder® 2010 04500-17 or 04576-84 for high-throughput tissue homogenization and cell lysis.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat