Cole-Parmer Spex® 2155 Grinding Balls, Stainless Steel, 3/8" (9.5 mm); 100/PK

Representative image only.
Cole-Parmer Item # EW-04500-21
Use grinding balls to grind samples in Geno/Grinder® homogenizers
  • Suitable for use with the Cole-Parmer® Geno/Grinder® homogenizers
  • Suitable for grinding large or tough samples
  • Compatible with 24-well microplates and 5 mL vials
  • Autoclavable and reusable
  • Pack of 100 balls

PRODUCT OPTIONS

$270.00USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Material440C stainless steel
  • Compatible WithMicroplates 04575-68 and 04576-94, and 5 mL vials 04577-20, 04576-98
  • Diameter (in)0.375
  • Diameter (mm)9.5
  • DescriptionGrinding Balls, Stainless Steel, 3/8\" (9.5 mm); 100/PK

Key Features

  • Suitable for use with the Cole-Parmer® Geno/Grinder® homogenizers
  • Suitable for grinding large or tough samples
  • Compatible with 24-well microplates and 5 mL vials
  • Autoclavable and reusable
  • Pack of 100 balls

More About this Item

Optimize performance of your Geno/Grinder® homogenizers with a wide range of grinding ball options suitable for your application.

Constructed of 440C stainless steel, the 3/8" (9.5 mm) grinding balls are ideal for use with titer plates 04575-68 and 04576-94 and 5 mL vials 04577-20 and 04576-98.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat