Spex SamplePrep Grinding Container, Hardened Steel, 650 mL; 1/EA

Representative image only.
Spex SamplePrep Item # EW-04576-81
Use with ShatterBox® ring and puck mill to pulverizing and mix samples
  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples to analytical fineness
  • Durable, tough, and suited for general purpose grinding
  • Suitable for slurry grinding
  • Recommemded grinding load: 20 to 100 mL
  • Typical sample size: 90 g

PRODUCT OPTIONS

$2,565.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)650
  • MaterialHardened steel
  • Compatible WithShatterBox® Ring and Puck Mill
  • Height (in)3.3
  • Diameter (in)8
  • Height (cm)8.4
  • Diameter (cm)20.3
  • DescriptionGrinding Container, Hardened Steel, 650 mL; 1/EA

Includes

Dish with O-ring gasket, lid, and puck.

Key Features

  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples to analytical fineness
  • Durable, tough, and suited for general purpose grinding
  • Suitable for slurry grinding
  • Recommemded grinding load: 20 to 100 mL
  • Typical sample size: 90 g
  • Weighs 29 lb (12.5 kg)

More About this Item

Typical samples include cements, soils, ceramics, slag, rocks, minerals, ores, pharmaceuticals, sulfur pellets, and dried plant material.

Dish, lid, and puck made of 52-100 hardened tool steel offer moderate resistance to abrasion, high durability, and efficiency.

Hardness: Mohs 5 1/2 - 6; Rockwell – C 60-65
Typical composition: Major Element – Fe; Minor Elements – Cr, Si, Mn, C

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat